5/16in. x 3in. Tri-Tank to Bowl Bolt Kit For American Standard with Brass Plated Bolts
- Mfr # C03272
- Zoro # G512108512
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Fits Brand
American Standard
Width
2.20 in
Length
3.20 in
Material
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03272
- Zoro #
- G512108512
- UPC #
- 717510032727
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.20 in
- Length
- 3.20 in
Details
- Fits Brand
- American Standard
- Material
- Brass Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.