Zoro Homepage

5/8 in ID x 60 ft L Garden Hose, Gray

  • Mfr # G04001

  • Zoro # G5428287


product price: $54.79
/ea

Key Features

Hose Length
60 ft
Hose Inside Dia.
5/8 in
Hose Color
Gray
Kink Resistant
Kink-free construction
Burst Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04001
Zoro #
G5428287
UPC #
44882440004
Country of Origin
United States

Dimensions

Hose Length
60 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Gray
Item
Garden Hose
Kink Resistant
Kink-free construction
Burst Pressure
500 psi
Features
Built-In Spring At Faucet End; Kink-Free; 500 PSI Burst Strength; Reinforced Gray

Description

Garden Hose,5/8 In. x 60 ft.,Gray,500 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.