This item is Discontinued.

This item is Discontinued.
5/8" OD (1/2" ID) Gas Connector, 1/2" MIP x 3/4" FIP Ball Valve x 12" (Discontinued)
Mfr #
G71205
Zoro #
G100490944
UPC # 717510712056
Country of Origin China
Category Gas Connector Fitting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G71205
- Zoro #
- G100490944
- UPC #
- 717510712056
- Country of Origin
- China
- Fitting Material
- Stainless Steel
- Color
- Yellow
- Standards
- ANSI Z21.24-2015
Dimensions
- Hose Outside Dia.
- 0.94 in
- Hose Length
- 16 in
Description
Jones Stephens’ family of gas connectors are the professional’s choice for all your gas appliance hook-up needs. The flexible hoses are made of durable 304 stainless steel and end fittings are plated for high corrosion resistance. All Jones Stephens gas connectors have quality flared end fittings which create a metal to metal seal and are 100% leak tested to ensure safety and quality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.