
5/8in OD 1/2in ID X 18in Long, 3/4in Female Pipe Thread X 3/4in Female Pipe Thread Ball Valve
Mfr # G71308
Zoro # G412108377
product price:Â $22.69
/eaKey Features
Hose Length
22"
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
G71308
Zoro #
G412108377
UPC #
717510713084
Country of Origin
China
Dimensions
Hose Length
22"
Hose Outside Dia. (In.)
0.94 in
Details
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Description
Yellow Coated Corrugated SS Gas Connector Assembly.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.