Zoro Homepage

5ft Fit-All Drain Hose for Washing Machine

  • Mfr # J04016

  • Zoro # G712176144


product price: $12.99
/ea

Key Features

Length (In.)
60 in
Width
11.50 in
Max. Pressure
2 psi
Max. Temp.
120°F
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J04016
Zoro #
G712176144
UPC #
717510046168
Country of Origin
United States

Dimensions

Length (In.)
60 in
Width
11.50 in
Size
3/4 in

Details

Max. Pressure
2 psi
Max. Temp.
120°F

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.