Zoro Homepage

5in. x 4in. Cast Iron Single Vent Running Trap

  • Mfr # T64540

  • Zoro # G812175726


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
21 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T64540
Zoro #
G812175726
UPC #
717510645408
Country of Origin
India

Dimensions

Length (In.)
21 in
Width
17 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.