6-3/8in. Chrome Plated Ball Rod with Plastic Ball for Brass Pop-Up Assembly

  • Mfr # P35912

  • Zoro # G312176681


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Steel
Width
0.20 in
Color
Chrome Plated
Length
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P35912
Zoro #
G312176681
UPC #
717510359725
Country of Origin
China

Dimensions

Width
0.20 in
Length
6.50 in

Details

Material
Steel
Color
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.