Zoro Homepage

6ft Washing Machine Hose with 90Deg. Elbow

  • Mfr # J04106

  • Zoro # G312169171


product price: $15.75
/ea

Key Features

Width
11.50 in
Length
6 ft
Working Temperature
120°F
Working Pressure
200 psi
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J04106
Zoro #
G312169171
UPC #
717510452662
Country of Origin
United States

Dimensions

Width
11.50 in
Length
6 ft
Size
3/4 in

Details

Working Temperature
120°F
Working Pressure
200 psi
Material
EPDM
Includes
Washers
Gasket Material
EPDM

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.