Zoro Homepage

6in. Chrome Plated Shower Arm and Flange with Set Screw

  • Mfr # S01042

  • Zoro # G612176695


product price: $13.39
/ea

Key Features

Material
Stainless Steel
Color
Chrome
Size
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01042
Zoro #
G612176695
UPC #
717510148411
Country of Origin
China

Dimensions

Size
6 in
Length
6 in

Details

Material
Stainless Steel
Color
Chrome
Item
Shower Arm and Flange

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.