Zoro Homepage

6in. Nickel Bronze Ring for 6-1/8in. Diameter Spuds

  • Mfr # C60821

  • Zoro # G212175982


product price: $21.99
/ea

Key Features

Length (In.)
13.58 in
Color/Finish
Nickel Bronze
Width
11.02 in
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60821
Zoro #
G212175982
UPC #
717510608212
Country of Origin
China

Dimensions

Length (In.)
13.58 in
Width
11.02 in

Details

Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.