Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in. Service Weight Push-On Cleanout Less Gasket with Countersunk Plug - 2-3/4in. Height

  • Mfr # C36016

  • Zoro # G112175617


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.20 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
7.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C36016
Zoro #
G112175617
UPC #
717510360165
Country of Origin
India

Dimensions

Length (In.)
5.20 in
Width
7.40 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.