Zoro Homepage

6in. x 4in. Cast Iron Single Vent Running Trap

  • Mfr # T63106

  • Zoro # G512175606


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron
Size
6 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T63106
Zoro #
G512175606
UPC #
717510449495
Country of Origin
India

Dimensions

Size
6 in x 4 in

Details

Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron
Item
Single Vent Running Trap

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.