Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in. x 6in. Square Cesspool Grate

  • Mfr # D59156

  • Zoro # G412127040


product price: $13.39
/ea

Key Features

Length (In.)
5.70 in
Material of Construction
Cast Iron
Width
5.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D59156
Zoro #
G412127040
UPC #
717510591569
Country of Origin
India

Dimensions

Length (In.)
5.70 in
Width
5.70 in

Details

Material of Construction
Cast Iron

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.