Zoro Homepage

7/8in. x 50ft Dishwasher Hose

  • Mfr # D10876

  • Zoro # G712199785


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
17.10 in
Color
Black
Material
EPDM
Width
16.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10876
Zoro #
G712199785
UPC #
717510250275
Country of Origin
China

Dimensions

Length
17.10 in
Width
16.90 in

Details

Color
Black
Material
EPDM

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.