7/8in. x 6in. Cutting Surface 8in. OAL Dual Auger Wood Bit

  • Mfr # B21087

  • Zoro # G312130058


product price: $39.19
/ea

Key Features

Drill Bit Point Type
Screw
Primary Material Application
Wood
Cutting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B21087
Zoro #
G312130058
UPC #
717510210873
Country of Origin
United States

Dimensions

Overall Length
8 in
Drill Bit Size
7/8 in
Cutting Length
6 in

Details

Drill Bit Point Type
Screw
Primary Material Application
Wood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.