Zoro Homepage

8in. Asbestos-Free Full Face Gasket

  • Mfr # G54008

  • Zoro # G212175746


product price: $14.49
/ea

Key Features

Material of Construction
Garlock 441
Color
Green
Thickness
1/16 in
Pipe Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G54008
Zoro #
G212175746
UPC #
717510548082
Country of Origin
United States

Dimensions

Thickness
1/16 in
Pipe Size
8 in

Details

Material of Construction
Garlock 441
Color
Green
Item
Full Face Gasket

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.