8in. Chrome Plated Shower Arm with Stainless Steel Flange

  • Mfr # S01045

  • Zoro # G812176679


product price: $10.99
/ea

Key Features

Material
Stainless Steel
Length
6.90 in
Color
Chrome Plated
Width
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01045
Zoro #
G812176679
UPC #
717510010459
Country of Origin
China

Dimensions

Length
6.90 in
Width
4.10 in

Details

Material
Stainless Steel
Color
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.