Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/4in. White High Impact Plastic Cleanout Cover Plate, Flat Design

  • Mfr # C95009

  • Zoro # G312105902


product price: $9.79
/ea

Key Features

Length (In.)
10.10 in
Material of Construction
Plastic
Color/Finish
White
Width
16.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95009
Zoro #
G312105902
UPC #
717510950090
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10.10 in
Width
16.50 in

Details

Material of Construction
Plastic
Color/Finish
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.