Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9in. x 9in. ABS Bell Trap with 4in. Hub Fit Outlet

  • Mfr # D42013

  • Zoro # G612176114


product price: $21.29
/ea

Key Features

Color/Finish
Black
Grid Material
ABS
Length (In.)
18.30 in
Width
18.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42013
Zoro #
G612176114
UPC #
717510420135
Country of Origin
United States

Dimensions

Length (In.)
18.30 in
Width
18.60 in

Details

Color/Finish
Black
Grid Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.