9in. x 9in. PVC Bell Trap with 4in. Hub Fit Outlet

  • Mfr # D42010

  • Zoro # G312176032


product price: $20.69
/ea

Key Features

Color/Finish
White
Grid Material
PVC
Length (In.)
8.80 in
Width
8.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42010
Zoro #
G312176032
UPC #
717510420104
Country of Origin
United States

Dimensions

Length (In.)
8.80 in
Width
8.90 in

Details

Color/Finish
White
Grid Material
PVC

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.