Zoro Homepage

Add-A-Shower 24in. x 42in. Frame Only

  • Mfr # S10068

  • Zoro # G212176682


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
12.50 in
Color
Chrome Plated
Length
42.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10068
Zoro #
G212176682
UPC #
717510100686
Country of Origin
China

Dimensions

Width
12.50 in
Length
42.50 in

Details

Color
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.