Adjustable Cleanout with 4in ABS Pipe Fit Cleanout with Nickel Bronze Grout Ring and Cover

  • Mfr # C33345

  • Zoro # G612106098


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33345
Zoro #
G612106098
UPC #
717510333459
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Material of Construction - Drains
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.