Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Almond Celcon Faucet Hole Cover

  • Mfr # C06007

  • Zoro # G012175588


product price: $8.00
/ea

Key Features

Material
Celcon
Color/Finish
Almond
Width
1.75 in
Spout Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06007
Zoro #
G012175588
UPC #
717510060072
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75 in
Spout Length
1.75 in

Details

Material
Celcon
Color/Finish
Almond

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.