Aluminum, Dome, Dome Strainer
Mfr # S60003
Zoro # G6085377
product price: $16.35
/eaKey Features
Material of Construction
Aluminum
For Use With
Fits All Sizes Porcelain Coated Cast Iron Sinks
Length (In.)
2"
Grid Material
Aluminum
Type
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60003
Zoro #
G6085377
UPC #
717510600339
Country of Origin
China
Dimensions
Length (In.)
2"
Details
Item
Dome Strainer
Material of Construction
Aluminum
For Use With
Fits All Sizes Porcelain Coated Cast Iron Sinks
Grid Material
Aluminum
Type
Dome
Description
Aluminum 3 In. Dome Strainer For S59-003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.