Zoro Homepage

Bath Waste Kits Lift And Turn Drain, 3/8" Pipe Dia., PVC

  • Mfr # B07010

  • Zoro # G5442162


product price: $14.19
/ea

Key Features

Color/Finish
Chrome Plated
Type
Bath Waste Kits
Pipe Dia. (In.)
3/8"
Material of Construction
PVC
Connection
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07010
Zoro #
G5442162
UPC #
717510770100
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3/8"

Details

Item
Lift And Turn Drain
Color/Finish
Chrome Plated
Type
Bath Waste Kits
Material of Construction
PVC
Connection
Threaded

Description

Lift And Turn Drain,40 PVC,Chrome Plated,One-Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.