Zoro Homepage

Bath Waste Kits Lift And Turn Drain, 3/8" Pipe Dia., PVC

  • Mfr # B07110

  • Zoro # G5442138


product price: $16.49
/ea

Key Features

Material of Construction
PVC
Connection
Threaded
Type
Bath Waste Kits
Pipe Dia. (In.)
3/8"
Color/Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07110
Zoro #
G5442138
UPC #
717510071153
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3/8"

Details

Item
Lift And Turn Drain
Material of Construction
PVC
Connection
Threaded
Type
Bath Waste Kits
Color/Finish
Chrome Plated

Description

Lift And Turn Drain,40 PVC,Chrome Plated,Two-Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.