Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Trap Hinged Lid for D42006H

  • Mfr # D42007H

  • Zoro # G112126930


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Length (In.)
13.10 in
Material of Construction
PVC
Color/Finish
White
Width
13.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42007H
Zoro #
G112126930
UPC #
717510420746
Country of Origin
United States

Dimensions

Length (In.)
13.10 in
Width
13.30 in

Details

Material of Construction
PVC
Color/Finish
White

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.