Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Trap Hinged Lid for D42009H and D42010H

  • Mfr # D42008H

  • Zoro # G312126969


product price: $8.89
/ea

Key Features

Length (In.)
7.40 in
Material of Construction
PVC
Color/Finish
White
Width
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42008H
Zoro #
G312126969
UPC #
717510920086
Country of Origin
United States

Dimensions

Length (In.)
7.40 in
Width
7.50 in

Details

Material of Construction
PVC
Color/Finish
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.