Shop JONES STEPHENS
See all product information
Create Account
Bidet Toilet Seat With Cover, Molded Wood, Elongated, White
- Mfr # C002WD00
- Zoro # G5430089
product price:Â
$
19.49
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Molded Wood
Width
14 in
Standards
ANSI
Front Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C002WD00
- Zoro #
- G5430089
- UPC #
- 817103001700
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Molded Wood
- Standards
- ANSI
- Front Type
- Closed
- Item
- Bidet Toilet Seat
- Color
- White
- Hinge Material
- Plastic
- For Bowl Shape
- Elongated
- Features
- Corrosion Proof Nuts and Bolts
- Bolt to Seat Front
- 18-3/4 in
Dimensions
- Width
- 14 in
- Seat Height
- 2 in
Description
Bidet Toilet Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.