Bidet Toilet Seat With Cover, Molded Wood, Round, White

  • Mfr # C001WD00

  • Zoro # G5430043


product price:  $15.19
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Molded Wood
Width
14-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C001WD00
Zoro #
G5430043
UPC #
817103001687
Country of Origin
China

Dimensions

Width
14-5/16"
Seat Height
2"

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Molded Wood
Standards
ANSI
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
16-3/4"
Item
Bidet Toilet Seat
Features
Corrosion Proof Nuts and Bolts

Description

Bidet Toilet Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.