Zoro Homepage

Brass, Countersunk, Plug

  • Mfr # P51300

  • Zoro # G5425721


product price: $9.75
/ea
Sold in multiples of 2 for $19.50

Key Features

Material of Construction
Brass
Type
Countersunk
Size
3"
Material
Brass
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P51300
Zoro #
G5425721
UPC #
717510513301
Country of Origin
India

Dimensions

Size
3"
Overall Diameter
3-3/8"
Fits Drain Size
3 in

Details

Item
Plug
Material of Construction
Brass
Type
Countersunk
Material
Brass
Ligature Resistant
No
Product Type
Countersunk Southern Code Plug

Description

Countersunk Southern Code Plug, Overall Diameter 3 3/8 in, Shape Round, Product Type Countersunk Southern Code Plug, Includes Brass Cleanout Plug, Standards Not Applicable, Finish Brass, Gauge Not Applicable, Material Brass, Color Brass, Flow Rate Not Applicable, Compatible Manufacturer Part Number Not Applicable, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.