Zoro Homepage

Brass Drain Extension for 2in. Drain Spuds

  • Mfr # D60978

  • Zoro # G012175663


product price: $53.75
/ea

Key Features

Length (In.)
2.90 in
Material of Construction
Brass
Width
2.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60978
Zoro #
G012175663
UPC #
717510609783
Country of Origin
China

Dimensions

Length (In.)
2.90 in
Width
2.90 in

Details

Material of Construction
Brass

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.