This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N16500
- Zoro #
- G5441672
- UPC #
- 717510165005
- Country of Origin
- China
Dimensions
- Pipe Size - Nominal
- 1/2"
- Overall Pipe Length
- 5"
- Pipe Size (Fittings)
- 1/2" x 1/2"
Details
- Pipe Type
- Same Size
- Item
- Lead Free Nipple
- Basic Pipe Fitting Material
- Metal
- Specific Pipe Fitting Shape
- Nipple
- Basic Pipe Fitting Shape
- Nipple
- Pipe Fitting Material
- Chrome Plated Brass
Description
Brass Nipple,Chrome Plated,1/2 In.x5 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.