Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Pop-Up Assembly, Pop-Up Assembly with Overflow

  • Mfr # P35001

  • Zoro # G5442777


product price: $21.39
/ea

Key Features

Drain Material
Brass
For Use With
Lavatory Sinks
Standards
ASME A112.18.2, cUPC, UPC
Material of Construction
Brass
Type
Pop-Up Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35001
Zoro #
G5442777
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 in

Details

Item
Pop-Up Assembly with Overflow
Drain Material
Brass
For Use With
Lavatory Sinks
Standards
ASME A112.18.2, cUPC, UPC
Material of Construction
Brass
Type
Pop-Up Assembly
Color/Finish
Chrome Plated
Color
Silver
Product Type
Drain Assembly
Basin Finish
Chrome

Description

Drain Assembly, ADA Compliant Not Applicable, Resistance Properties Not Applicable, Product Type Drain Assembly, Pipe Outside Diameter 1 1/4 in, Standards ASME A112.18.2, cUPC, IAPMO, UPC, Body Height 8 in, Connection Thread Type Not Applicable, Nominal Pipe Size 1 1/4 in, Basin Finish Chrome, Color Silver, Overall Height 8 in, Connection Type Compression, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.