Zoro Homepage

Brass, Raised Head, Plug

  • Mfr # P50200

  • Zoro # G5425633


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material of Construction
Brass
Type
Raised Head
Size
2"
Overall Diameter
2-3/8"
Product Type
Cleanout Plug,Brass,2",Raised Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50200
Zoro #
G5425633
UPC #
717510502008
Country of Origin
India

Dimensions

Size
2"
Overall Diameter
2-3/8"

Details

Item
Plug
Material of Construction
Brass
Type
Raised Head
Product Type
Cleanout Plug,Brass,2",Raised Head

Description

Cleanout Plug,Brass,2 In.,Raised Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.