Zoro Homepage

Brass, Raised Head, Plug

  • Mfr # P50500

  • Zoro # G5425791


product price: $24.19
/ea

Key Features

Material of Construction
Brass
Type
Raised Head
Size
5"
Material
Brass
Overall Diameter
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50500
Zoro #
G5425791
UPC #
717510550009
Country of Origin
India

Dimensions

Size
5"
Overall Diameter
5-1/2"

Details

Item
Plug
Material of Construction
Brass
Type
Raised Head
Material
Brass
Product Type
Cover
Shape
Round
Installation Type
Screw-In

Description

Cover, Product Type Cover, Overall Diameter 5 1/2 in, Material Brass, Installation Type Screw-In, Grate Surface Type Not Applicable, Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.