This item is Discontinued.

Jones Stephens Brushed Nickel 1-1/4 X 8 Slip Joint Extension Tube 17 Gauge P3819BN

Brushed Nickel 1-1/4 X 8 Slip Joint Extension Tube 17 Gauge (Discontinued)

  • Mfr # P3819BN
  • Zoro # G812126933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3819BN
Zoro #
G812126933
UPC #
717510167115
Country of Origin
China

Dimensions

Length (In.)
8.10 in
Width
1.70 in

Details

Material of Construction
Brass
Color/Finish
Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.