Zoro Homepage

Brushed Nickel 27in. Cable Drive Toe Touch Bath Waste Kit, PVC

  • Mfr # P3755BN

  • Zoro # G012107152


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
7.50 in
Color/Finish
Brushed Nickel
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3755BN
Zoro #
G012107152
UPC #
717510375510
Country of Origin
China

Dimensions

Length - Drains
7.50 in

Details

Color/Finish
Brushed Nickel
Material of Construction
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.