Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel 2in. Metal Spud with 4in. Round Strainer

  • Mfr # D6098BN

  • Zoro # G612175544


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Color - Drains
Brushed Nickel
Length - Drains
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6098BN
Zoro #
G612175544
UPC #
717510609837
Country of Origin
China

Dimensions

Length - Drains
4.15 in

Details

Material of Construction - Drains
Brass
Color - Drains
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.