Brushed Nickel Decorative Tank Trip Lever Side Mount for Kohler and TOTO

  • Mfr # T0108BN

  • Zoro # G212109796


product price:  $24.15
/ea

Key Features

Fits Brand
Kohler and TOTO
Material
Brass
Width
11.20 in
Color
Brushed Nickel
Length
3.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0108BN
Zoro #
G212109796
UPC #
717510108262
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.20 in
Length
3.10 in

Details

Fits Brand
Kohler and TOTO
Material
Brass
Color
Brushed Nickel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.