Zoro Homepage

Brushed Nickel Escutcheon 1-1/4in. Tubular Bell Pattern 3in. OD

  • Mfr # E0812BN

  • Zoro # G212122016


product price: $14.75
/ea

Key Features

Color/Finish
Brushed Nickel
Material
Steel
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0812BN
Zoro #
G212122016
UPC #
717510812558
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Height
3 in

Details

Color/Finish
Brushed Nickel
Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.