
Brushed Nickel Robe Hook
Mfr # 97931
Zoro # G612110118
product price: $10.29
/eaKey Features
Bar Length
2.83 in
Material
Plastic
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97931
Zoro #
G612110118
UPC #
717510212273
Country of Origin
China
Dimensions
Bar Length
2.83 in
Width
2.15 in
Details
Material
Plastic
Color
Brushed Nickel
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.