
Brushed Nickel Tank Trip Lever with 8in. Brass Arm, Metal Spud and Nut
Mfr # T0107BN
Zoro # G912109171
product price:Â $17.49
/eaKey Features
Length
15.25 in
Width
3.62 in
Material
Zinc Die Cast
Color
Brushed Nickel
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0107BN
Zoro #
G912109171
UPC #
717510262827
Country of Origin
Taiwan, Province of China
Dimensions
Length
15.25 in
Width
3.62 in
Details
Material
Zinc Die Cast
Color
Brushed Nickel
Standards
ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.