
Brushed Nickel Towel Bar Brackets, 1 Pair
Mfr # 97170
Zoro # G412108216
product price: $7.99
/eaKey Features
Bar Length
13 in
Material
Plastic
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97170
Zoro #
G412108216
UPC #
717510228571
Country of Origin
China
Dimensions
Bar Length
13 in
Width
12 in
Details
Material
Plastic
Color
Brushed Nickel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.