
Brushed Nickel Water Filter Faucet
Mfr # B70031
Zoro # G112121966
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Spout Reach
5 in
Finish
Brushed Nickel
Handle Type
Lever
Faucet Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B70031
Zoro #
G112121966
UPC #
717510172188
Country of Origin
Taiwan, Province of China
Details
Body Material
Brass
Spout Reach
5 in
Finish
Brushed Nickel
Handle Type
Lever
Faucet Body Material
Brass
Features
Classic Design. Long Lasting Ceramic Cartridge. Handle can be installed side or front mount.; Spout Swivel
CEC Compliant
No
ADA Compliant
No
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.