Zoro Homepage

BUCKET CADDY PAIL

  • Mfr # T60106

  • Zoro # G7802508


product price: $57.15
/ea

Key Features

Type
Rust & Corrosion Resistant
Includes
Handle
Length
12.375 in
Material
Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60106
Zoro #
G7802508
UPC #
717510901061
Country of Origin
United States

Dimensions

Length
12.375 in

Details

Item
Plastic Bucket
Type
Rust & Corrosion Resistant
Includes
Handle
Material
Plastic
Color
Red

Description

BUCKET CADDY PAIL
5 gallon high-impact red plastic bucket
Mix and match trays to make your own tool bucket
Small tray T60104, large tray T60103
Sturdy wire handle with a plastic handgrip
Strong corrosion resistant plastic
Made in the U.S.A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.