Zoro Homepage

Cable Tie, 14 in L, Black, Nylon, 50 lb Strength

  • Mfr # J40447

  • Zoro # G412121697


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Nominal Length
14 in
Width
4 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40447
Zoro #
G412121697
UPC #
717510195668
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
4 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.