
Carbide Tipped Masonry Drill Bit, 1/2in. Shank Size, 5/8in. x 6in. Regular Length
Mfr # S41357
Zoro # G512107454
product price: $12.39
/eaKey Features
Drill Bit Size
5/8"
Overall Length
6"
Material - Machining
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S41357
Zoro #
G512107454
UPC #
717510413571
Country of Origin
United States
Dimensions
Drill Bit Size
5/8"
Overall Length
6"
Details
Material - Machining
Carbide Tipped
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.