Carbide Tipped Masonry Drill Bit, 3/16in. Shank Size, 3/16in. x 4in. Regular Length

  • Mfr # S41351

  • Zoro # G312107159


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Drill Bit Size
3/16 in
Overall Length
4 in
Material - Machining
Carbide Tipped
Shank Diameter
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S41351
Zoro #
G312107159
UPC #
717510413519
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
4 in
Shank Diameter
0.10 in

Details

Material - Machining
Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.