Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Tipped Masonry Drill Bit, 3/8in. Shank Size, 1/2in. x 6in. Regular Length

  • Mfr # S41355

  • Zoro # G612107057


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drill Bit Size
1/2 in
Overall Length
6 in
Material - Machining
Carbide Tipped
Shank Diameter
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S41355
Zoro #
G612107057
UPC #
717510413557
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
6 in
Shank Diameter
0.50 in

Details

Material - Machining
Carbide Tipped

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.